Zoro Homepage

Cut-Resistant Coated Gloves, Cut Level A3 , Nitrile , Sandy , L 1 PR

  • Mfr # 99-1-9623-9-K

  • Zoro # G101808670


product price: $8.49
/pr
Sold in multiples of 12 for $101.88

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9623-9-K
Zoro #
G101808670
UPC #
063344423119
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
9.5 in
Thickness
13 gauge
Size - Numeric
9

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
CUT-X 9623-K
Cuff Style
Knit
Glove Materials
HPPE
ANSI/ISEA Cut Grams
1,000 g
ANSI/ISEA Impact Level
Not Available
Glove Construction
Seamless Knit
ANSI/ISEA Needlestick Level
Not Tested
Standards
ANSI/ISEA 105
ANSI/ISEA Abrasion Cycles
3,000
ANSI/ISEA Cut Load
1,000 g
ANSI/ISEA Puncture Force
100 N
ANSI/ISEA Heat Level
1
ANSI/ISEA Puncture Level
4
Inspection Glove Type
Hemmed
Hand Protection Style
Glove
Palm Material
Double Nitrile
Insulated
No
Touchscreen Compatible
No
Minimum Temperature
Not Rated
Includes Finger Fourchettes
No
Includes Reinforced Thumb Crotch
No
EN 388 Impact Rated
No
ANSI/ISEA Needlestick Level - Palm
Not Available
Lint-Free
No
Reversible
No
Finger Coverage
Full Finger
Latex-Free
No
Palm Style
Single Layer
Double-Dipped
Yes
Silicone-Free
Yes
Glove Coating Color
Black,Blue
Knit Material Color
Gray
Reflective Backing
No
Glove Hand Style
Left and Right
Maximum Temperature
176 Degrees F

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Heat-Resistant, Puncture-Resistant, Standards ANSI/ISEA 105, Insulated No, Base Coating Material Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped Yes, Glove Performance High Grip, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products