Zoro Homepage

Cut-Resistant Coated Gloves, Cut Level A3 , Nitrile , Sandy , M 1 PR

  • Mfr # 99-1-9660-8-K

  • Zoro # G801808635


product price: $11.19
/pr
Sold in multiples of 12 for $134.28

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Color
Black,Blue
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9660-8-K
Zoro #
G801808635
UPC #
063344430483
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
10 in
Thickness
13 gauge
Size - Numeric
8

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Color
Black,Blue
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
Not Rated
Series
DENY 9660-K
Cuff Style
Knit
Glove Materials
HPPE
ANSI/ISEA Cut Grams
1,000 g
ANSI/ISEA Impact Level
Not Available
Glove Construction
Seamless Knit
ANSI/ISEA Cut Load
1,000 g
ANSI/ISEA Heat Level
1
Hand Protection Style
Glove
Standards
ANSI/ISEA 105, EN 388
Inspection Glove Type
Hemmed
Impact Glove Type
CE Rated
EN 388 Rating
4X43C
Insulated
No
ANSI/ISEA Needlestick Level
Not Tested
ANSI/ISEA Puncture Level
Not Available
Palm Material
Sandy Nitrile
EN 388 Impact Rated
No
Glove Hand Style
Left and Right
Includes Reinforced Thumb Crotch
No
Palm Style
Single Layer
Knit Material Color
Gray
Minimum Temperature
Not Rated
ANSI/ISEA Needlestick Level - Palm
Not Available
Lint-Free
No
Includes Finger Fourchettes
No
Reflective Backing
No
Reversible
No
Touchscreen Compatible
No
Silicone-Free
Yes
Finger Coverage
Full Finger
Glove Coating Color
Black,Blue
Double-Dipped
Yes
Latex-Free
Yes
Maximum Temperature
176 Degrees F
Brand and Series
BDG Deny 99-1-9660

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Heat-Resistant, Puncture-Resistant, Tear-Resistant, EN 388 Rating 4X43C, Standards ANSI/ISEA 105, EN 388, Insulated No, Base Coating Material Nitrile, Glove Coating Cover Full, Glove Hand Style Left and Right

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.