
Cut-Resistant Coated Gloves, Cut Level A3 , Nitrile , Sandy , S (7) 1 PR
Mfr # 99-1-9660-7-K
Zoro # G404663419
product price: $6.95
/pr
Sold in multiples of 2 for $13.90
Key Features
Glove Size
S (7)
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Color
Black,Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-9660-7-K
Zoro #
G404663419
UPC #
63344439202
Country of Origin
China
Dimensions
Glove Size
S (7)
Glove Length
10 in
Thickness
13 gauge
Size - Numeric
7
Details
Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Color
Black,Blue
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
Not Rated
Series
DENY 9660-K
Cuff Style
Knit
Glove Materials
HPPE
Glove Construction
Seamless Knit
Insulated
No
Standards
ANSI/ISEA 105, EN 388
Palm Material
Sandy Nitrile
Latex-Free
Yes
Glove Hand Style
Left and Right
Brand and Series
BDG Deny 99-1-9660
Palm Style
Single Layer
Double-Dipped
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.