Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Coated Gloves, Cut Level A3 , Nitrile , Sandy , XL 1 PR

  • Mfr # 99-1-9660-10-K

  • Zoro # G101808717


product price: $11.19
/pr
Sold in multiples of 12 for $134.28

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Color
Black,Blue
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9660-10-K
Zoro #
G101808717
UPC #
063344430469
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10 in
Thickness
13 gauge
Size - Numeric
10

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Color
Black,Blue
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
Not Rated
Series
DENY 9660-K
Cuff Style
Knit
Glove Materials
HPPE
ANSI/ISEA Cut Grams
1,000 g
ANSI/ISEA Impact Level
Not Available
Glove Construction
Seamless Knit
Inspection Glove Type
Hemmed
Hand Protection Style
Glove
ANSI/ISEA Cut Load
1,000 g
ANSI/ISEA Puncture Level
Not Available
Standards
ANSI/ISEA 105, EN 388
Palm Material
Sandy Nitrile
ANSI/ISEA Heat Level
1
ANSI/ISEA Needlestick Level
Not Tested
Insulated
No
EN 388 Rating
4X43C
EN 388 Impact Rated
No
Impact Glove Type
CE Rated
Touchscreen Compatible
No
Lint-Free
No
Minimum Temperature
Not Rated
ANSI/ISEA Needlestick Level - Palm
Not Available
Latex-Free
Yes
Palm Style
Single Layer
Silicone-Free
Yes
Glove Coating Color
Black,Blue
Knit Material Color
Gray
Reflective Backing
No
Includes Reinforced Thumb Crotch
No
Reversible
No
Includes Finger Fourchettes
No
Double-Dipped
Yes
Finger Coverage
Full Finger
Glove Hand Style
Left and Right
Maximum Temperature
176 Degrees F
Brand and Series
BDG Deny 99-1-9660

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Heat-Resistant, Puncture-Resistant, Tear-Resistant, EN 388 Rating 4X43C, Standards ANSI/ISEA 105, EN 388, Insulated No, Base Coating Material Nitrile, Glove Coating Cover Full, Glove Hand Style Left and Right

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products