Zoro Homepage

Cut-Resistant Coated Gloves, Cut Level A3 , Nitrile , Textured , M (8) 1 PR

  • Mfr # 99-1-8130-8

  • Zoro # G204377257


product price: $12.89
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
White
Glove Coating Finish
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-8130-8
Zoro #
G204377257
UPC #
063344439400
Country of Origin
Sri Lanka

Dimensions

Glove Size
M (8)
Glove Length
9.75 in
Thickness
15 gaugeuge

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
White
Glove Coating Finish
Textured
Series
BDG Planet 8130
Cuff Style
Beaded
Glove Materials
HPPE
Glove Construction
Seamless Knit
Lint-Free
No
Touchscreen Compatible
No
Standards
EN 407
Includes Finger Fourchettes
No
Glove Lining Material
Unlined
Hand Protection Style
Glove
Sold As
Pair
EN 388 Rating
4X43C
Pairs per Package
1
Includes Reinforced Thumb Crotch
Yes
Reversible
No
Glove Features
Reinforced Thumb Crotch
Silicone-Free
No
Insulated
No
Double-Dipped
No
Maximum Temperature
212 Degrees F
Hem Style
Finished
Finger Coverage
Full Finger
EN 388 Impact Rated
Yes
Glove Hand Style
Left and Right
Palm Type
Coated
Cuff Color
Green
Glove Coating Color
Black
Knit Material Color
White
Latex-Free
No
Green Certification or Other Recognition
Carbon-Inset(R) Certified

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material HPPE, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Heat-Resistant, Puncture-Resistant, Tear-Resistant, EN 388 Rating 4X43C, Standards EN 407, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products