Shop BDG

Cut-Resistant Coated Gloves, Cut Level A3 , Nitrile , Textured , XL (10) 1 PR

  • Mfr # 99-1-8130-10
  • Zoro # G804377251

product price: 
$
14.89
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
White
Glove Coating Finish
Textured
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
99-1-8130-10
Zoro #
G804377251
UPC #
063344439387
Country of Origin
Sri Lanka
Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
White
Glove Coating Finish
Textured
Series
99-1-8130
Cuff Style
Beaded
Glove Materials
HPPE
Glove Construction
Seamless Knit
Latex-Free
No
Lint-Free
No
Sold As
Pair
Hem Style
Finished
Reversible
No
Finger Coverage
Full Finger
Knit Material Color
White
Cuff Color
Green
EN 388 Impact Rated
Yes
Standards
EN 407
Palm Type
Coated
Glove Coating Color
Black
Hand Protection Style
Glove
EN 388 Rating
4X43C
Glove Features
Reinforced Thumb Crotch
Maximum Temperature
212 Degrees F
Includes Finger Fourchettes
No
Glove Hand Style
Left and Right
Pairs per Package
1
Silicone-Free
No
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
Yes
Double-Dipped
No
Insulated
No
Glove Lining Material
Unlined
Green Certification or Other Recognition
Carbon-Inset(R) Certified
Base Coating Material
Nitrile
Knit Material
HPPE
Base Coating Coverage
Palm

Dimensions

Glove Size
XL (10)
Glove Length
9.75 in
Thickness
15 ga
Size- Alpha
XL
Size- Numeric
10

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material HPPE, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Heat-Resistant, Puncture-Resistant, Tear-Resistant, EN 388 Rating 4X43C, Standards EN 407, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.