Zoro Homepage

Cut Resistant Coated Gloves, Cut Level A3 , Polyurethane , Sandy , 2XL 1 PR

  • Mfr # 99-1-9781-11-K

  • Zoro # G701808698


product price: $11.39
/pr
Sold in multiples of 12 for $136.68

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Yellow
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9781-11-K
Zoro #
G701808698
UPC #
063344371694
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
10 in
Thickness
13 gauge
Size - Numeric
11

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Yellow
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
Not Rated
Series
CUT-X 9781-K
Cuff Style
Knit
Glove Materials
HPPE
ANSI/ISEA Cut Grams
1,000 g
ANSI/ISEA Impact Level
Not Available
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
Not Available
Impact Glove Type
CE Rated
ANSI/ISEA Cut Load
1,000 g
ANSI/ISEA Needlestick Level
Not Tested
Insulated
No
High-Visibility
Yes
ANSI/ISEA Heat Level
Not Available
EN 388 Impact Rated
No
Reflective Backing
No
Inspection Glove Type
Hemmed
Hand Protection Style
Glove
EN 388 Rating
4442C
Standards
ANSI/ISEA 105, EN 388
Palm Style
Single Layer
Lint-Free
No
ANSI/ISEA Needlestick Level - Palm
Not Available
Glove Features
High-Visibility
Glove Coating Color
Black
Silicone-Free
No
Latex-Free
No
Includes Reinforced Thumb Crotch
No
Knit Material Color
Yellow
Includes Finger Fourchettes
No
Finger Coverage
Full Finger
Minimum Temperature
Not Rated
Reversible
No
Glove Hand Style
Left and Right
Touchscreen Compatible
No
Double-Dipped
No

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Additional Hazard Protection None, EN 388 Rating 4442C, Standards ANSI/ISEA 105, EN 388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Glove Performance High Grip, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.