Zoro Homepage

Cut Resistant Coated Gloves, Cut Level A3 , Polyurethane , Sandy , S 1 PR

  • Mfr # 99-1-9781-7-K

  • Zoro # G901808726


product price: $11.39
/pr
Sold in multiples of 12 for $136.68

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Yellow
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9781-7-K
Zoro #
G901808726
UPC #
063344371717
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
10 in
Thickness
13 gauge
Size - Numeric
7

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Yellow
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
Not Rated
Series
CUT-X 9781-K
Cuff Style
Knit
Glove Materials
HPPE
ANSI/ISEA Cut Grams
1,000 g
ANSI/ISEA Impact Level
Not Available
Glove Construction
Seamless Knit
Reflective Backing
No
ANSI/ISEA Heat Level
Not Available
Inspection Glove Type
Hemmed
ANSI/ISEA Cut Load
1,000 g
ANSI/ISEA Puncture Level
Not Available
Insulated
No
Hand Protection Style
Glove
Standards
ANSI/ISEA 105, EN 388
EN 388 Impact Rated
No
ANSI/ISEA Needlestick Level
Not Tested
EN 388 Rating
4442C
High-Visibility
Yes
Impact Glove Type
CE Rated
Palm Style
Single Layer
Glove Hand Style
Left and Right
Double-Dipped
No
Glove Coating Color
Black
Includes Reinforced Thumb Crotch
No
Knit Material Color
Yellow
Minimum Temperature
Not Rated
Includes Finger Fourchettes
No
Finger Coverage
Full Finger
Latex-Free
No
Touchscreen Compatible
No
Silicone-Free
No
Lint-Free
No
Glove Features
High-Visibility
ANSI/ISEA Needlestick Level - Palm
Not Available
Reversible
No

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Additional Hazard Protection None, EN 388 Rating 4442C, Standards ANSI/ISEA 105, EN 388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Glove Performance High Grip, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.