
Cut-Resistant Coated Gloves, Cut Level A3 , Polyurethane , Smooth , S 1 PR
Mfr # 99-1-9531-7
Zoro # G010083885
product price: $9.69
/prKey Features
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray/Red
Glove Coating Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-9531-7
Zoro #
G010083885
UPC #
63344442677
Country of Origin
China
Dimensions
Glove Size
S
Glove Length
10 in
Thickness
21 ga
Details
Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray/Red
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
CUT-X 9531
Cuff Style
Knit
Glove Materials
PU
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
3
Standards
ANSI/ISEA 105
Silicone-Free
Yes
Finger Coverage
Full Finger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.