Shop BDG
See all product information
Create Account
Cut Resistant Coated Gloves, Cut Level A4 , Dipped , Foam Nitrile , Smooth , XL 1 PR
- Mfr # 99-1-9772-10
- Zoro # G8665061
product price:Â
$
13.55
/pr
Key Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99-1-9772-10
- Zoro #
- G8665061
- UPC #
- 063344361176
- Country of Origin
- Multiple
Dimensions
- Glove Size
- XL
- Glove Length
- 9 in
- Thickness
- 18 ga
- Glove Length Style
- Standard
- Size - Numeric
- 10
- Size- Numeric
- 10
- Size- Alpha
- XL
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Heat-Resistant, Puncture-Resistant, Tear-Resistant, EN 388 Rating 4X44D, Standards ANSI/ISEA 105, EN 388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.