Zoro Homepage

Cut Resistant Coated Gloves, Cut Level A4 , Dipped , Polyurethane , Smooth , XS 1 PR

  • Mfr # 99-1-9770-6

  • Zoro # G8663619


product price: $12.55
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9770-6
Zoro #
G8663619
UPC #
063344362333
Country of Origin
Multiple

Dimensions

Glove Size
XS
Glove Length
9 in
Thickness
18 gauge
Glove Length Style
Standard
Size - Numeric
6

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Tested
Series
CUT-X 9770
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
Glove Construction
Seamless Knit
Brand and Series
BDG Cut-X
Latex-Free
No
Silicone-Free
No
Glove Hand Style
Left and Right
Palm Material
Polyurethane
ANSI/ISEA Needlestick Level
1
Standards
ANSI/ISEA 105, EN 388
Touchscreen Compatible
No
Anti-Static
No
Glove Styles
Knit
Cut-Resistance Coverage
Full
Glove Coating Color
Gray
Double-Dipped
No
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Knit Material Color
Gray
Includes Reinforced Thumb Crotch
No
EN 388 Rating
4X43D

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 4X43D, Standards ANSI/ISEA 105, EN 388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products