
Cut-Resistant Coated Gloves, Cut Level A4 , Foam NBR , Sandy , S 1 PR
Mfr # 99-1-9540-7
Zoro # G111221759
product price: $10.19
/prKey Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam NBR
Glove Coating Coverage
Palm
Color
Gray,Orange
Glove Coating Finish
Sandy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-9540-7
Zoro #
G111221759
UPC #
63344444688
Country of Origin
China
Dimensions
Glove Size
S
Glove Length
10 in
Thickness
21 gauge
Details
Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam NBR
Glove Coating Coverage
Palm
Color
Gray,Orange
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
CUT-X 9540
Cuff Style
Knit Wrist,Hemmed Cuff
Glove Materials
HPPE,Polyester,Steel Shell
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
3
Standards
ANSI Cut Level A4, ANSI Abrasion Level 3, ANSI Puncture Level 3
Finger Coverage
Full Finger
Description
21ga. HPPE/polyester/steel shell; Foam NBR palm coating with textured finish; Elastic knit wrist with hemmed cuff; Reinforced thumb saddle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.