Shop BDG

Cut Resistant Coated Gloves, Cut Level A4 , Foam NBR , Smooth , 3XL 1 PR

  • Mfr # 99-1-9772-12
  • Zoro # G806135880

product price: 
$
12.29
/pr

Key Features

Glove Size
3XL
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam NBR
Glove Coating Coverage
Palm
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
99-1-9772-12
Zoro #
G806135880
UPC #
063344440833
Country of Origin
Multiple
Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam NBR
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Tested
Series
Cut-X 99-1-9772
Cuff Style
Beaded
Glove Materials
HPPE
ANSI/ISEA Cut Grams
1,500 g
Glove Construction
Seamless Knit
Standards
ANSI/ISEA 105, EN 388
Sold As
Pair
Glove Coating Color
Black
Hem Style
Finished
Knit Material Color
Gray
ANSI/ISEA Cut Load
1,500 g
Includes Finger Fourchettes
No
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
EN 388 Rating
4X44D
Pairs per Package
12
EN 388 Impact Rated
No
Lint-Free
No
Reversible
No
Palm Style
Single Layer
Insulated
No
Palm Type
Coated
Glove Hand Style
Left and Right
Latex-Free
No
Finger Coverage
Full Finger
Silicone-Free
Yes
Double-Dipped
No
Reflective Backing
No
Maximum Temperature
176 Degrees F
ANSI/ISEA Heat Level
1
Knit Material
HPPE

Dimensions

Glove Size
3XL
Glove Length
10 in
Thickness
18 ga
Size - Numeric
12
Size- Numeric
12
Size- Alpha
3XL

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Heat-Resistant, Puncture-Resistant, Tear-Resistant, EN 388 Rating 4X44D, Standards ANSI/ISEA 105, EN 388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.