Zoro Homepage

Cut Resistant Coated Gloves, Cut Level A4 , Nitrile , Sandy , L 1 PR

  • Mfr # 99-1-9778-9-K

  • Zoro # G201843809


product price: $11.69
/pr
Sold in multiples of 12 for $140.28

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9778-9-K
Zoro #
G201843809
UPC #
063344430155
Country of Origin
Multiple

Dimensions

Glove Size
L
Glove Length
9.75 in
Thickness
13 gauge

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, EN 388 Rating 4X44D, Standards EN388, Glove Coating Cover Palm, Glove Performance High Grip, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.