Cut Resistant Coated Gloves, Cut Level A4 , Nitrile , Sandy , M 1 PR
Mfr # 99-1-9778-8-K
Zoro # G001843733
product price: $11.69
/prSold in multiples of 12 for $140.28
Key Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Sandy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-9778-8-K
Zoro #
G001843733
UPC #
063344430162
Country of Origin
Multiple
Dimensions
Glove Size
M
Glove Length
9.75 in
Thickness
13 gauge
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, EN 388 Rating 4X44D, Standards EN388, Glove Coating Cover Palm, Glove Performance High Grip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.