Cut-Resistant Coated Gloves, Cut Level A4 , Not Applicable , Sandy , XS 1 PR

  • Mfr # 99-1-9540-6

  • Zoro # G915371773


product price: $10.19
/pr
Sold in multiples of 12 for $122.28

Key Features

ANSI/ISEA Cut Level
A4
Color
Gray/Orange
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
CUT-X 9540
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-1-9540-6
Zoro #
G915371773
UPC #
063344446699
Country of Origin
China

Dimensions

Glove Size
XS
Glove Length
10 in
Thickness
21 gauge
Size - Numeric
6

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Color
Gray/Orange
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
CUT-X 9540
Cuff Style
Knit
Glove Materials
HPPE
Glove Construction
Seamless Knit
Standards
ANSI Cut Level A4, ANSI Abrasion Level 3, ANSI Puncture Level 3
Silicone-Free
Yes
ANSI/ISEA Puncture Level
3
Insulated
No
Latex-Free
No
Sold As
Pair
Hand Protection Style
Glove
Knit Material Color
Gray
Glove Coating Color
Gray
Touchscreen Compatible
Yes
Palm Type
Coated
Hem Style
Finished
Includes Reinforced Thumb Crotch
Yes
Glove Features
360 Degree Coverage, Breathable, Touchscreen Compatible
Glove Hand Style
Left and Right
Cuff Color
Orange
Includes Finger Fourchettes
No
Pairs per Package
1
Lint-Free
No
Double-Dipped
No
Finger Coverage
Full Finger
Reversible
No
Glove Styles
Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.