Zoro Homepage

Cut Resistant Coated Gloves, Cut Level A4 , Polyurethane , Smooth , XL 1 PR

  • Mfr # 99-1-9770-10-K

  • Zoro # G101808687


product price: $10.29
/pr
Sold in multiples of 12 for $123.48

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9770-10-K
Zoro #
G101808687
UPC #
063344390329
Country of Origin
Multiple

Dimensions

Glove Size
XL
Glove Length
10.25 in
Thickness
18 gauge
Size - Numeric
10

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Rated
Series
CUT-X 9770-K
Cuff Style
Knit
Glove Materials
HPPE
ANSI/ISEA Cut Grams
1,500 g
ANSI/ISEA Impact Level
Not Available
Glove Construction
Seamless Knit
EN 388 Rating
4X43D
ANSI/ISEA Heat Level
Not Available
Hand Protection Style
Glove
Impact Glove Type
CE Rated
ANSI/ISEA Needlestick Level
Not Tested
EN 388 Impact Rated
No
ANSI/ISEA Cut Load
1,500 g
Insulated
No
ANSI/ISEA Puncture Level
Not Available
Standards
ANSI/ISEA 105, EN 388
Inspection Glove Type
Hemmed
Finger Coverage
Full Finger
Glove Hand Style
Left and Right
Lint-Free
No
Reversible
No
Double-Dipped
No
Glove Coating Color
Gray
ANSI/ISEA Needlestick Level - Palm
Not Available
Includes Finger Fourchettes
No
Touchscreen Compatible
No
Knit Material Color
Gray
Reflective Backing
No
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Palm Style
Single Layer
Silicone-Free
Yes
Latex-Free
No

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Additional Hazard Protection None, EN 388 Rating 4X43D, Standards ANSI/ISEA 105, EN 388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.