Shop BDG
See all product information
Create Account
Cut-Resistant Coated Gloves, Cut Level A4, Polyurethane, Smooth, XL, 1 PR, Vendor Pack
- Mfr # 99-1-5408-10-K
- Zoro # G815913721
product price:Â
$
17.79
/pr
Key Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99-1-5408-10-K
- Zoro #
- G815913721
- UPC #
- 63344449904
- Country of Origin
- Korea, Republic of
- Item
- Cut-Resistant Coated Gloves
- ANSI/ISEA Cut Level
- A4
- Glove Coating Material
- Polyurethane
- Glove Coating Coverage
- Palm
- Color
- Black
- Glove Coating Finish
- Smooth
- ANSI/ISEA Abrasion Level
- 6
- Series
- X-SITE 5408-K
- Cuff Style
- Knit Wrist
- Glove Materials
- HPPE
- Silicone-Free
- No
- Standards
- ANSI Cut Level A4, ANSI Abrasion Level 6, ANSI Puncture Level 3
Dimensions
- Glove Size
- XL
- Thickness
- 18 ga
Description
18 ga. HPPE shell; Polyurethane palm coating with textured finish; Elastic knit wrist with hemmed cuff; TAA compliantIncludes packaging convient for vending.
- 18 ga. HPPE shell
- Polyurethane palm coating w/textured finish
- Elastic knit wrist w/hemmed cuff
- TAA compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.