Cut-Resistant Coated Gloves, Cut Level A4, Polyurethane, Textured, 2XL, 1 PR, Vendor Pack

  • Mfr # 99-1-5418-11-K

  • Zoro # G815913707


product price: $18.79
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray,Green
Glove Coating Finish
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-1-5418-11-K
Zoro #
G815913707
UPC #
63344450054
Country of Origin
Korea, Republic of

Dimensions

Glove Size
2XL
Thickness
18 ga

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray,Green
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
6
Series
X-SITE 5418-K
Cuff Style
Knit Wrist
Glove Materials
HPPE
Standards
ANSI Cut Level A4, ANSI Abrasion Level 6, ANSI Puncture Level 3

Description

18 ga. HPPE shell; Polyurethane palm coating with textured finish; Elastic knit wrist with hemmed cuff; TAA compliantIncludes packaging convient for vending.


  • 18 ga. HPPE shell
  • Polyurethane palm coating w/textured finish
  • Elastic knit wrist w/hemmed cuff
  • TAA compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.