
Cut-Resistant Coated Gloves, Cut Level A4 , Polyurethane , Textured , S 1 PR
Mfr # 99-1-5418-7
Zoro # G515913816
product price: $18.75
/prKey Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray,Green
Glove Coating Finish
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-5418-7
Zoro #
G515913816
UPC #
63344449942
Country of Origin
Korea, Republic of
Dimensions
Glove Size
S
Thickness
18 ga
Details
Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray,Green
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
6
Series
X-SITE 5418
Cuff Style
Knit Wrist
Glove Materials
HPPE
Standards
ANSI Cut Level A4, ANSI Abrasion Level 6, ANSI Puncture Level 3
Description
18 ga. HPPE shell; Polyurethane palm coating with textured finish; Elastic knit wrist with hemmed cuff; TAA compliant
- 18 ga. HPPE shell
- Polyurethane palm coating w/textured finish
- Elastic knit wrist w/hemmed cuff
- TAA compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.