Shop BDG

Cut-Resistant Coated Gloves, Cut Level A4, Smooth, S, 1 PR

  • Mfr # 99-1-5408-7
  • Zoro # G915666008

product price: 
$
13.79
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
99-1-5408-7
Zoro #
G915666008
UPC #
063344449805
Country of Origin
Korea, Republic of
Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
Series
99-1-5408
Cuff Style
Elastic Knit
Glove Materials
HPPE
Glove Construction
Seamless Knit
Standards
ANSI/ISEA 105-2024, TAA Compliant
Latex-Free
No
Insulated
No
ANSI/ISEA Puncture Level
3
Silicone-Free
No
Pairs per Package
12
Sold As
Pair
Hand Protection Style
Glove
Glove Coating Color
Black
Glove Hand Style
Left and Right
Palm Type
Coated
Touchscreen Compatible
Yes
Glove Features
360 Degree Coverage, Breathable, Dexterity, Solid Grip, Touchscreen Compatible
Lint-Free
No
Includes Reinforced Thumb Crotch
No
EN 388 Rating
Not Tested
Knit Material Color
Black
Includes Finger Fourchettes
No
Hem Style
Finished
Finger Coverage
Full Finger
Double-Dipped
No
Reversible
No
ANSI/ISEA Abrasion Cycles
20,000
Palm Style
Single Layer
ANSI/ISEA Puncture Force
60 N
Gender
Unisex
Knit Material
HPPE
ANSI/ISEA Cut Load
1,500 g

Dimensions

Glove Size
S
Glove Length
9.5 in
Thickness
18 ga
Size - Numeric
7
Size- Numeric
7
Size- Alpha
S

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Tested, Glove Insulation Weight Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.