Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Coated Gloves, Cut Level A5 , Dipped , Silicone , Smooth , XS 1 PR

  • Mfr # 99-1-9632-6

  • Zoro # G100829782


product price: $13.89
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Silicone
Glove Coating Coverage
Palm
Color
Red
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9632-6
Zoro #
G100829782
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
XS
Glove Length
9 in
Thickness
13 gauge

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Silicone
Glove Coating Coverage
Palm
Color
Red
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
Series
CUT-X 9632
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Glass,HPPE,Steel
Glove Construction
Seamless Knit
Standards
ANSI/ISEA 105, EN 407
Glove Liner Material
Unlined
Silicone-Free
No
Hand Protection Style
Glove
Brand and Series
BDG Cut-X 99-1-9632
Cut-Resistance Coverage
Full
Latex-Free
Yes
Knit Material Color
Red
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
Double-Dipped
No
Glove Coating Color
Clear
Glove Lining Material
Unlined
Maximum Temperature
176 Degrees F
EN 407 Contact Heat Level
1 sec
ANSI/ISEA Heat Level
1

Description

Coated Cut Resistance Gloves,Size 16,PR, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Heat-Resistant, Puncture-Resistant, EN 407 Contact Heat Level 1 sec, Standards ANSI/ISEA 105, EN 407, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.