Cut-Resistant Coated Gloves, Cut Level A5 , Foam Nitrile , Dotted Grip , L 1 PR, Vendor Pack

  • Mfr # 99-1-4005-9-K

  • Zoro # G715913708


product price:  $31.49
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Blue,Gray
Glove Coating Finish
Dotted Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-4005-9-K
Zoro #
G715913708
UPC #
63344449348
Country of Origin
China

Dimensions

Glove Size
L
Thickness
10 ga

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Blue,Gray
Glove Coating Finish
Dotted Grip
ANSI/ISEA Abrasion Level
6
Series
CUT-X 4005-K
Cuff Style
Knit Wrist
Glove Materials
Aramid
Silicone-Free
Yes
Latex-Free
Yes
Standards
ANSI Cut Level A5, ANSI Abrasion Level 6, EN 407, FDA 21 CFR

Description

10 ga. aramid shell; Foam nitrile palm coating; Elastic knit wrist with hemmed cuff; Nitrile dotted grip; Non-metallic constructionIncludes packaging convient for vending.


  • 10 ga. aramid shell
  • Foam nitrile palm coating
  • Elastic knit wrist w/hemmed cuff
  • Nitrile dotted grip
  • Non-metallic construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.