Cut-Resistant Coated Gloves, Cut Level A5 , NBR , Sandy , Yellow/Gray, 3XL, 1 PR, Vendor Pack

  • Mfr # 99-1-9550-12-K

  • Zoro # G915913706


product price:  $19.15
/pr

Key Features

Color
Yellow/Gray
Glove Coating Material
NBR
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-1-9550-12-K
Zoro #
G915913706
UPC #
63344447108
Country of Origin
China

Dimensions

Glove Size
3XL
Thickness
21 ga
Size- Numeric
12
Size- Alpha
3XL

Details

Item
Cut-Resistant Coated Gloves
Color
Yellow/Gray
Glove Coating Material
NBR
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
Glove Coating Finish
Sandy
Knit Material
HPPE, Polyester, Steel
Standards
ANSI Cut Level A5, ANSI Abrasion Level 3, ANSI Puncture Level 3, FDA 21 CFR
Glove Materials
HPPE, Polyester, Steel
Cuff Style
Knit Wrist
Series
CUT-X 9550-K
ANSI/ISEA Cut Level
A5

Description

21 ga. HPPE/polyester/steel shell; Foam NBR palm coating with textured finish; Elastic knit wrist with hemmed cuff; Reinforced thumb saddleIncludes packaging convient for vending.
  • 21 ga. HPPE/polyester/steel shell
  • Foam NBR palm coating w/textured finish
  • Elastic knit wrist w/hemmed cuff
  • Reinforced thumb saddle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.