Cut-Resistant Coated Gloves, Cut Level A5, Polyurethane, Smooth, Blk/Yellow, 2XL, 1 PR, Vendor Pack

  • Mfr # 99-1-9551-11-K

  • Zoro # G310084070


product price: $17.79
/pr

Key Features

Color
Black/Yellow
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9551-11-K
Zoro #
G310084070
UPC #
63344442967
Country of Origin
China

Dimensions

Glove Size
2XL
Thickness
21 ga

Details

Item
Cut-Resistant Coated Gloves
Color
Black/Yellow
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
Glove Coating Finish
Smooth
Standards
ANSI Cut Level A5, ANSI Abrasion Level 3, ANSI Puncture Level 3, FDA 21 CFR
ANSI/ISEA Cut Level
A5
Cuff Style
Knit Wrist
Glove Materials
HPPE, Polyester, Steel
Series
CUT-X 9551-K
Finger Coverage
Full Finger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.