
Cut-Resistant Coated Gloves, Cut Level A5, Polyurethane, Smooth, Blk/Yellow, L, 1 PR, Vendor Pack
Mfr # 99-1-9551-9-K
Zoro # G010084103
product price: $17.79
/prKey Features
Color
Black/Yellow
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-9551-9-K
Zoro #
G010084103
UPC #
63344442943
Country of Origin
China
Dimensions
Glove Size
L
Thickness
21 ga
Details
Item
Cut-Resistant Coated Gloves
Color
Black/Yellow
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
Glove Coating Finish
Smooth
Standards
ANSI Cut Level A5, ANSI Abrasion Level 3, ANSI Puncture Level 3, FDA 21 CFR
ANSI/ISEA Cut Level
A5
Cuff Style
Knit Wrist
Glove Materials
HPPE, Polyester, Steel
Series
CUT-X 9551-K
Finger Coverage
Full Finger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.