
Cut-Resistant Coated Gloves, Cut Level A5, Polyurethane, Smooth, M, 1 PR, Vendor Pack
Mfr # 99-1-9602-8-K
Zoro # G115913834
product price: $21.89
/prKey Features
ANSI/ISEA Cut Level
A5
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-9602-8-K
Zoro #
G115913834
UPC #
63344446125
Country of Origin
Viet Nam
Dimensions
Glove Size
M
Thickness
15 ga
Details
Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
Series
CUT-X 9602-K
Cuff Style
Knit Wrist
Glove Materials
HPPE
Standards
ANSI Cut Level A5, ANSI Abrasion Level 6, ANSI Puncture Level 5
Silicone-Free
Yes
Description
15 ga. HPPE shell; Nitrile palm coating with textured finish; Elastic knit wrist with hemmed cuff; Non-metallic constructionIncludes packaging convient for vending.
- 15 ga. HPPE shell
- Nitrile palm coating w/textured finish
- Elastic knit wrist w/hemmed cuff
- Non-metallic construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.