Cut-Resistant Coated Gloves, Cut Level A5 , Silicone , Smooth , S (7) 1 PR
Mfr # 99-1-9632-7-K
Zoro # G100829751
product price: $11.99
/prKey Features
ANSI/ISEA Cut Level
A5
Glove Coating Material
Silicone
Glove Coating Coverage
Palm
Color
Red
Glove Coating Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-9632-7-K
Zoro #
G100829751
UPC #
-
Country of Origin
Sri Lanka
Dimensions
Glove Size
S (7)
Glove Length
9 in
Thickness
13 gauge
Size - Numeric
7
Details
Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Silicone
Glove Coating Coverage
Palm
Color
Red
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
Series
CUT-X 9632-K
Cuff Style
Hemmed Cuff
Glove Materials
HPPE,Steel,Glass Shell
Standards
ANSI/ISEA 105, EN 407
Silicone-Free
No
ANSI/ISEA Heat Level
1
EN 407 Contact Heat Level
1 sec
Maximum Temperature
176 Degrees F
Latex-Free
Yes
Description
CoatedCut Resistance Gloves,Sz 7,PR,VEND, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Heat-Resistant, Puncture-Resistant, EN 407 Contact Heat Level 1 sec, Standards ANSI/ISEA 105, EN 407, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.