Shop BDG

Cut-Resistant Coated Gloves, Cut Level A5, Smooth, M, 1 PR

  • Mfr # 99-1-4005-8
  • Zoro # G215821145

product price: 
$
28.19
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Blue/Gray
Glove Coating Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
99-1-4005-8
Zoro #
G215821145
UPC #
063344449263
Country of Origin
China
Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Blue/Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
Series
99-1-4005
Cuff Style
Knit Wrist
Glove Materials
Aramid
Glove Construction
Seamless Knit
Latex-Free
Yes
Silicone-Free
Yes
Standards
ANSI/ISEA 105, EN 407, FDA 21 CFR
Insulated
No
Pairs per Package
1
Glove Hand Style
Left and Right
Sold As
Pair
Palm Type
Coated
Hand Protection Style
Glove
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Finger Coverage
Full Finger
Lint-Free
No
EN 388 Rating
Not Tested
Hem Style
Finished
Glove Coating Color
Gray
Knit Material Color
Blue
ANSI/ISEA Abrasion Cycles
20,000
Reversible
No
Maximum Temperature
212 Degrees F
Includes Finger Fourchettes
No
Knit Material
Aramid

Dimensions

Glove Size
M
Glove Length
10 in
Thickness
10 ga
Size - Numeric
8
Size- Alpha
M
Size- Numeric
8

Description

Coated Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Seamless Knit, Knit Material Aramid, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Heat-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Tested, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105, EN 407, FDA 21 CFR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.