Cut Resistant Coated Gloves, Cut Level A6, 18 ga, Foam Nitrile, Sandy, M, 1 PR, Vendor Pack

  • Mfr # 99-9-3360-8-K

  • Zoro # G015913767


product price:  $47.85
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Red,Yellow
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-9-3360-8-K
Zoro #
G015913767
UPC #
63344446279
Country of Origin
China

Dimensions

Glove Size
M
Thickness
18 ga

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Red,Yellow
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
DENY 3360-K
Cuff Style
Knit Wrist
Glove Materials
HPPE
Silicone-Free
Yes
Latex-Free
Yes
Glove Lining Material
Acrylic
Standards
ANSI Cut Level A6, ANSI Abrasion Level 3, ANSI Puncture Level 5, EN 388, EN 511

Description

18 ga. HPPE shell; Foam nitrile palm coating with textured finish; Acrylic insulation; Elastic knit wrist with hemmed cuff; Waterproof inner membraneIncludes packaging convient for vending.


  • 18 ga. HPPE shell
  • Foam nitrile palm coating w/textured finish
  • Acrylic insulation
  • Elastic knit wrist w/hemmed cuff
  • Waterproof inner membrane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.