
Cut Resistant Coated Gloves, Cut Level A6, 18 ga, Foam Nitrile, Sandy, XL, 1 PR, Vendor Pack
Mfr # 99-9-3360-10-K
Zoro # G315913788
product price:Â $47.85
/prKey Features
ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Red,Yellow
Glove Coating Finish
Sandy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-9-3360-10-K
Zoro #
G315913788
UPC #
63344446293
Country of Origin
China
Dimensions
Glove Size
XL
Thickness
18 ga
Details
Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Red,Yellow
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
DENY 3360-K
Cuff Style
Knit Wrist
Glove Materials
HPPE
Latex-Free
Yes
Standards
ANSI Cut Level A6, ANSI Abrasion Level 3, ANSI Puncture Level 5, EN 388, EN 511
Glove Lining Material
Acrylic
Silicone-Free
Yes
Description
18 ga. HPPE shell; Foam nitrile palm coating with textured finish; Acrylic insulation; Elastic knit wrist with hemmed cuff; Waterproof inner membraneIncludes packaging convient for vending.
- 18 ga. HPPE shell
- Foam nitrile palm coating w/textured finish
- Acrylic insulation
- Elastic knit wrist w/hemmed cuff
- Waterproof inner membrane
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.