Zoro Homepage

Cut Resistant Coated Gloves, Cut Level A6 , Dipped , Nitrile , Sandy , 2XL 1 PR

  • Mfr # 99-9-9625-11

  • Zoro # G201059422


product price: $30.49
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray, Green
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-9-9625-11
Zoro #
G201059422
UPC #
063344433316
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
9 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
11

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray, Green
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
DENY 9625
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Polyethylene
ANSI/ISEA Cut Grams
3,000 g
ANSI/ISEA Impact Level
Not Available
Glove Construction
Seamless Knit
Thumb Sweat Wipe
No
Glove Insulation Material
Acrylic
Includes Padded Palm
No
Reinforcement Coverage
Reinforced Thumb Crotch
Lint-Free
No
Reflective Backing
No
Anti-Vibration Padding Coverage
No
Glove Lining Material
Unlined
Inspection Glove Type
Hemmed
ANSI/ISEA Puncture Level
4
Touchscreen Compatible
Yes
Rope Channel Reinforcement
No
Brand and Series
BDG Deny 99-9-9625
Includes ID Panel
No
Hand Protection Style
Glove
Glove Coating Color
Green
Thumb Style
Wing
Reversible
No
ANSI/ISEA Needlestick Level
Not Tested
EN 388 Impact Rated
No
ANSI/ISEA Cut Load
3,000 g
Latex-Free
No
ANSI/ISEA Abrasion Cycles
3,000
Includes Finger Fourchettes
No
ANSI/ISEA Heat Level
Not Available
Waterproof
No
Finger Coverage
Full Finger
Includes Pinch Point Protection
No
Glove Liner Material
Unlined
Cut-Resistance Coverage
Full
Anti-Static
No
Insulated
Yes
Includes Double Palm
No
Includes Pull Strap
No
High-Visibility
No
Silicone-Free
No
Standards
ANSI/ISEA 105-2016, EN 388 2016, EN 374-2
Palm Style
Single Layer
Includes Red Palm
No
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Force
100 N
Double-Dipped
No
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
Yes
Glove Features
Touchscreen Compatible
ANSI/ISEA Needlestick Level - Palm
Not Available
Knit Material Color
Gray
Cuff Color
Gray, Green
Oil-Resistant
No

Description

Knit Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, Standards ANSI/ISEA 105-2016, EN 388 2016, EN 374-2, Insulated Yes, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Grip, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.