Zoro Homepage

Cut-Resistant Coated Gloves, Cut Level A6 , Dipped , Nitrile , Sandy , S 1 PR

  • Mfr # 99-1-9625-7

  • Zoro # G401114099


product price: $31.99
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray, Green
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9625-7
Zoro #
G401114099
UPC #
063344433217
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
7

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray, Green
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
DENY 9625
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Polyethylene
ANSI/ISEA Cut Grams
3,000 g
ANSI/ISEA Impact Level
Not Available
Glove Construction
Seamless Knit
ANSI/ISEA Abrasion Cycles
3,000
Palm Style
Single Layer
High-Visibility
No
Includes Double Palm
No
ANSI/ISEA Puncture Force
100 N
EN 388 Impact Rated
No
ANSI/ISEA Needlestick Level
Not Tested
Glove Liner Material
Unlined
Anti-Static
No
Brand and Series
BDG Deny 99-1-9625
Reinforcement Coverage
Reinforced Thumb Crotch
Thumb Style
Wing
Inspection Glove Type
Hemmed
Touchscreen Compatible
Yes
Glove Lining Material
Unlined
Reversible
No
Cut-Resistance Coverage
Full
Standards
ANSI/ISEA 105-2016, EN 388 2016, EN 374-2
Includes Pinch Point Protection
No
Latex-Free
No
Glove Coating Color
Green
Includes ID Panel
No
Includes Padded Palm
No
Silicone-Free
No
ANSI/ISEA Cut Load
3,000 g
Hand Protection Style
Glove
ANSI/ISEA Heat Level
Not Available
Insulated
No
Anti-Vibration Padding Coverage
No
Lint-Free
No
Rope Channel Reinforcement
No
Thumb Sweat Wipe
No
Includes Finger Fourchettes
No
Reflective Backing
No
Waterproof
No
Includes Red Palm
No
Glove Hand Style
Left and Right
Includes Pull Strap
No
ANSI/ISEA Puncture Level
4
Finger Coverage
Full Finger
ANSI/ISEA Needlestick Level - Palm
Not Available
Minimum Temperature
Not Rated
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Includes Reinforced Thumb Crotch
Yes
Cuff Color
Gray, Green
Double-Dipped
No
Knit Material Color
Gray
Oil-Resistant
No

Description

Knit Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, EN 388 2016, EN 374-2, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Grip, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.