Cut Resistant Coated Gloves, Cut Level A6 , Dipped , Nitrile , Sandy , XL 1 PR

  • Mfr # 99-9-9625-10

  • Zoro # G601059428


product price: $30.49
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray, Green
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-9-9625-10
Zoro #
G601059428
UPC #
063344433309
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
9 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray, Green
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
DENY 9625
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Polyethylene
ANSI/ISEA Cut Grams
3,000 g
ANSI/ISEA Impact Level
Not Available
Glove Construction
Seamless Knit
Includes Double Palm
No
Finger Coverage
Full Finger
Rope Channel Reinforcement
No
ANSI/ISEA Puncture Force
100 N
Anti-Static
No
Cut-Resistance Coverage
Full
ANSI/ISEA Needlestick Level
Not Tested
Brand and Series
BDG Deny 99-9-9625
Anti-Vibration Padding Coverage
No
Waterproof
No
Glove Hand Style
Left and Right
Reflective Backing
No
Thumb Style
Wing
ANSI/ISEA Abrasion Cycles
3,000
Includes Pinch Point Protection
No
Touchscreen Compatible
Yes
Includes Red Palm
No
Palm Style
Single Layer
Standards
ANSI/ISEA 105-2016, EN 388 2016, EN 374-2
Silicone-Free
No
Includes ID Panel
No
Includes Padded Palm
No
Glove Coating Color
Green
ANSI/ISEA Puncture Level
4
EN 388 Impact Rated
No
ANSI/ISEA Cut Load
3,000 g
High-Visibility
No
Lint-Free
No
Inspection Glove Type
Hemmed
Reversible
No
Hand Protection Style
Glove
Glove Insulation Material
Acrylic
ANSI/ISEA Heat Level
Not Available
Includes Finger Fourchettes
No
Insulated
Yes
Reinforcement Coverage
Reinforced Thumb Crotch
Includes Pull Strap
No
Glove Liner Material
Unlined
Latex-Free
No
Glove Lining Material
Unlined
Thumb Sweat Wipe
No
Double-Dipped
No
Glove Features
Touchscreen Compatible
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Needlestick Level - Palm
Not Available
Cuff Color
Gray, Green
Minimum Temperature
Not Rated
Knit Material Color
Gray
Oil-Resistant
No

Description

Knit Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, Standards ANSI/ISEA 105-2016, EN 388 2016, EN 374-2, Insulated Yes, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Grip, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.