Shop BDG

Cut-Resistant Coated Gloves, Cut Level A6 , Dipped , Nitrile , Textured , XS 1 PR

  • Mfr # 99-1-9626-6
  • Zoro # G8663354

product price: 
$
10.99
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Textured
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
99-1-9626-6
Zoro #
G8663354
UPC #
063344394396
Country of Origin
China
Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
3
Series
Cut-X
Cuff Style
Beaded
Coating Type
Dipped
Glove Materials
HPPE
Glove Construction
Seamless Knit
Palm Material
Sandy Nitrile
ANSI/ISEA Puncture Level
4
Brand and Series
BDG Cut-X 99-1-9626
ANSI/ISEA Needlestick Level
1
Latex-Free
No
Glove Hand Style
Left and Right
Standards
ANSI/ISEA 105
Silicone-Free
No
Touchscreen Compatible
No
Glove Styles
Knit
Anti-Static
No
Cut-Resistance Coverage
Full
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Glove Coating Color
Gray
Minimum Temperature
Not Rated
Knit Material Color
Gray
Double-Dipped
No
Glove Features
360 Degree Coverage, Breathable, Dexterity, Solid Grip
ANSI/ISEA Heat Level
2
Maximum Temperature
284 Degrees F
Knit Material
HPPE

Dimensions

Glove Size
XS
Glove Length
9.25 in
Thickness
13 ga
Glove Length Style
Standard
Size - Numeric
6
Size- Numeric
6
Size- Alpha
XS

Description

Coated Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Heat-Resistant, Puncture-Resistant, Standards ANSI/ISEA 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.