
Cut-Resistant Coated Gloves, Cut Level A6 , Foam NBR , Textured , 3XL 1 PR
Mfr # 99-1-8160-12-V
Zoro # G610083940
product price:Â $14.99
/prKey Features
ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam NBR
Glove Coating Coverage
Palm
Color
Black,White
Glove Coating Finish
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-8160-12-V
Zoro #
G610083940
UPC #
63344443834
Country of Origin
Sri Lanka
Dimensions
Glove Size
3XL
Thickness
15 gaugeuge
Details
Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam NBR
Glove Coating Coverage
Palm
Color
Black,White
Glove Coating Finish
Textured
Series
BDG planet
Cuff Style
Hemmed Cuff
Glove Materials
HPPE
Standards
ANSI Cut Level A6, EN 388, EN 407
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.