Cut-Resistant Coated Gloves, Cut Level A6 , Foam NBR , Textured , XL 1 PR

  • Mfr # 99-1-8160-10

  • Zoro # G408372683


product price:  $11.15
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam NBR
Glove Coating Coverage
Palm
Color
Black,White
Glove Coating Finish
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-1-8160-10
Zoro #
G408372683
UPC #
63344440925
Country of Origin
Sri Lanka

Dimensions

Glove Size
XL
Thickness
15 gaugeuge

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam NBR
Glove Coating Coverage
Palm
Color
Black,White
Glove Coating Finish
Textured
Series
BDG Planet
Cuff Style
Knit Wrist,Hemmed Cuff
Glove Materials
HPPE
Standards
ANSI Cut Level A6, EN 388, EN 407
Palm Material
HPPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.