Zoro Homepage

Cut Resistant Coated Gloves, Cut Level A6 , Foam Nitrile , Smooth , M 1 PR

  • Mfr # 99-9-3018-8

  • Zoro # G515890445


product price: $16.39
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Full
Color
Red
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-9-3018-8
Zoro #
G515890445
UPC #
063344449560
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
9.5 in
Thickness
1.8 gauge
Size - Numeric
8

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Full
Color
Red
Glove Coating Finish
Smooth
Series
DENY 3018
Cuff Style
Knit Wrist
Glove Materials
HPPE
Glove Construction
Seamless Knit
Insulated
Yes
Latex-Free
Yes
Silicone-Free
Yes
Glove Hand Style
Left and Right
EN 388 Rating
4X42F
Pairs per Package
1
Knit Material Color
Gray
Hand Protection Style
Glove
Glove Coating Color
Black, Red
Standards
ANSI/ISEA 105-2024, EN 388, EN 407, EN 511, FDA 21 CFR 177.2600
Glove Insulation Material
Acrylic
Sold As
Pair
EN 388 Impact Rated
No
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
No
Palm Type
Coated
Lint-Free
No
Includes Finger Fourchettes
No
Hem Style
Finished
Finger Coverage
Full Finger
Reversible
No
Double-Dipped
Yes
Maximum Temperature
482 Degrees F

Description

Coated Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Cold-Insulated, Heat-Resistant, Puncture-Resistant, Tear-Resistant, Glove Insulation Material Acrylic, Leather Palm Material Not Applicable, EN 388 Rating 4X42F, Standards ANSI/ISEA 105, EN 388, EN 407, EN 511, FDA 21 CFR, Knuckle Protection Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.