
Cut-Resistant Coated Gloves, Cut Level A6 , Foam Nitrile , Textured, XL, 1 PR, Vendor Pack
Mfr # 99-1-4013-10-K
Zoro # G715913968
product price:Â $11.99
/pr
Sold in multiples of 2 for $23.98
Key Features
ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Blue,Gray
Glove Coating Finish
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-4013-10-K
Zoro #
G715913968
UPC #
63344449027
Country of Origin
China
Dimensions
Glove Size
XL
Thickness
13 ga
Details
Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Blue,Gray
Glove Coating Finish
Textured
Series
DENY 4013-K
Cuff Style
Knit Wrist
Glove Materials
HPPE
Latex-Free
Yes
Silicone-Free
Yes
Standards
ANSI Cut Level A6, EN 388, EN 407, EN 1186
Description
13 ga. HPPE shell; Foam nitrile palm coating with textured finish; Elastic knit wrist with hemmed cuff; WashableIncludes packaging convient for vending.
- 13 ga. HPPE shell
- Foam nitrile palm coating w/textured finish
- Elastic knit wrist w/hemmed cuff
- Washable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.