Cut Resistant Coated Gloves, Cut Level A6 Lining, Foam Nitrile, 2XL, 1 PR, Vendor Pack

  • Mfr # 99-9-3018-11-K

  • Zoro # G215913727


product price:  $22.29
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Red
Series
DENY 3018-K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-9-3018-11-K
Zoro #
G215913727
UPC #
63344449645
Country of Origin
China

Dimensions

Glove Size
2XL
Thickness
18 ga

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Red
Series
DENY 3018-K
Cuff Style
Knit Wrist
Glove Materials
HPPE
Standards
ANSI Cut Level A6, EN 388, EN 407, EN 511, FDA 21 CFR
Glove Lining Material
HPPE
Silicone-Free
Yes
Latex-Free
Yes

Description

18 ga. HPPE outer shell, 10 ga. HPPE inner shell; Foam nitrile knuckle coating over full coating; Cut-resistant lining; Acrylic insulation; Elastic knit wrist with hemmed cuffIncludes packaging convient for vending.


  • 18 ga. HPPE outer shell, 10 ga. HPPE inner shell
  • Foam nitrile knuckle coating over full coating
  • Cut-resistant lining
  • Acrylic insulation
  • Elastic knit wrist w/hemmed cuff

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.