
Cut Resistant Coated Gloves, Cut Level A6 Lining, Foam Nitrile, M, 1 PR, Vendor Pack
Mfr # 99-9-3018-8-K
Zoro # G915913928
product price: $22.29
/prKey Features
ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Red
Series
DENY 3018-K
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-9-3018-8-K
Zoro #
G915913928
UPC #
63344449614
Country of Origin
China
Dimensions
Glove Size
M
Thickness
18 ga
Details
Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Red
Series
DENY 3018-K
Cuff Style
Knit Wrist
Glove Materials
HPPE
Latex-Free
Yes
Glove Lining Material
HPPE
Standards
ANSI Cut Level A6, EN 388, EN 407, EN 511, FDA 21 CFR
Silicone-Free
Yes
Description
18 ga. HPPE outer shell, 10 ga. HPPE inner shell; Foam nitrile knuckle coating over full coating; Cut-resistant lining; Acrylic insulation; Elastic knit wrist with hemmed cuffIncludes packaging convient for vending.
- 18 ga. HPPE outer shell, 10 ga. HPPE inner shell
- Foam nitrile knuckle coating over full coating
- Cut-resistant lining
- Acrylic insulation
- Elastic knit wrist w/hemmed cuff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.