
Cut Resistant Coated Gloves, Cut Level A6 Lining, Foam Nitrile, S, 1 PR, Vendor Pack
Mfr # 99-9-3018-7-K
Zoro # G415913855
product price: $22.29
/prKey Features
ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Red
Series
DENY 3018-K
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-9-3018-7-K
Zoro #
G415913855
UPC #
63344449607
Country of Origin
China
Dimensions
Glove Size
S
Thickness
18 ga
Details
Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Red
Series
DENY 3018-K
Cuff Style
Knit Wrist
Glove Materials
HPPE
Silicone-Free
Yes
Latex-Free
Yes
Standards
ANSI Cut Level A6, EN 388, EN 407, EN 511, FDA 21 CFR
Glove Lining Material
HPPE
Description
18 ga. HPPE outer shell, 10 ga. HPPE inner shell; Foam nitrile knuckle coating over full coating; Cut-resistant lining; Acrylic insulation; Elastic knit wrist with hemmed cuffIncludes packaging convient for vending.
- 18 ga. HPPE outer shell, 10 ga. HPPE inner shell
- Foam nitrile knuckle coating over full coating
- Cut-resistant lining
- Acrylic insulation
- Elastic knit wrist w/hemmed cuff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.