
Cut-Resistant Coated Gloves, Cut Level A6 , NBR , Sandy , L, Vendor Pack, 1 PR
Mfr # 99-1-9560-9-K
Zoro # G410084048
product price: $10.89
/prKey Features
ANSI/ISEA Cut Level
A6
Glove Coating Material
NBR
Glove Coating Coverage
Palm
Color
Gray/Green
Glove Coating Finish
Sandy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-9560-9-K
Zoro #
G410084048
UPC #
63344443049
Country of Origin
China
Dimensions
Glove Size
L
Thickness
21 ga
Details
Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
NBR
Glove Coating Coverage
Palm
Color
Gray/Green
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
CUT-X 9560-K
Cuff Style
Knit Wrist
Glove Materials
HPPE
Standards
ANSI Cut Level A6, ANSI Abrasion Level 3, ANSI Puncture Level 3, FDA 21 CFR
Silicone-Free
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.