Cut Resistant Coated Gloves, Cut Level A6 , Nitrile , Sandy , 2XL 1 PR

  • Mfr # 99-9-9625-11-K

  • Zoro # G401708854


product price: $24.19
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray, Green
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-9-9625-11-K
Zoro #
G401708854
UPC #
63344435624
Country of Origin
China

Dimensions

Glove Size
2XL
Thickness
13 gauge

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray, Green
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
DENY 9625-K
Cuff Style
Knit Wrist, Hemmed Cuff
Glove Materials
Polyethylene
Standards
ANSI/ISEA 105-2016, EN 388 2016, EN 374-2
Thumb Style
Wing
Insulated
Yes
ANSI/ISEA Puncture Level
4
Silicone-Free
No

Description

HPPE shell; Nitrile palm coating w/textured finish; Acrylic/polyurethane lining; Elastic knit wrist w/hemmed cuff; Reinforced thumb saddle; Breathable inner membrane coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.