Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Coated Gloves, Cut Level A6 , Nitrile , Sandy , 2XS 1 PR

  • Mfr # 99-1-9626-5-K

  • Zoro # G208150351


product price: $9.15
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9626-5-K
Zoro #
G208150351
UPC #
63344441618
Country of Origin
China

Dimensions

Glove Size
2XS
Glove Length
9.25 in
Thickness
13 gauge
Size - Numeric
5

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
CUT-X 9626-K
Cuff Style
Hemmed
Glove Materials
HPPE
Glove Construction
Seamless Knit
Insulated
No
Standards
ANSI/ISEA 105-2016
Palm Material
Nitrile
ANSI/ISEA Puncture Level
4
Silicone-Free
Yes
Latex-Free
No
Glove Hand Style
Left and Right
Brand and Series
BDG CUT-X 9626
Palm Style
Single Layer
Double-Dipped
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.