
Cut-Resistant Coated Gloves, Cut Level A6 , Nitrile , Sandy , 2XS 1 PR
Mfr # 99-1-9626-5
Zoro # G708150356
product price:Â $11.55
/prKey Features
Glove Size
2XS
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-9626-5
Zoro #
G708150356
UPC #
63344441601
Country of Origin
China
Dimensions
Glove Size
2XS
Glove Length
9.25 in
Thickness
13 gauge
Size - Numeric
5
Details
Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
CUT-X 9626
Cuff Style
Hemmed
Glove Materials
HPPE
Glove Construction
Seamless Knit
Standards
ANSI/ISEA 105
ANSI/ISEA Puncture Level
4
Palm Material
Sandy Nitrile
Latex-Free
No
Silicone-Free
No
Touchscreen Compatible
No
Glove Hand Style
Left and Right
Brand and Series
BDG Cut-X 99-1-9626
Double-Dipped
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.