
Cut-Resistant Coated Gloves, Cut Level A6 , Nitrile , Sandy , 4XL 1 PR
Mfr # 99-1-9626-13
Zoro # G108150345
product price: $11.45
/prKey Features
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99-1-9626-13
Zoro #
G108150345
UPC #
63344441076
Country of Origin
China
Dimensions
Glove Size
4XL
Glove Length
9.25 in
Thickness
13 gauge
Size - Numeric
13
Details
Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
CUT-X 9626
Cuff Style
Knit Wrist with Hemmed Cuff
Glove Materials
HPPE
Glove Construction
Seamless Knit
Palm Material
Sandy Nitrile
Standards
ANSI/ISEA 105-2016
ANSI/ISEA Puncture Level
4
Latex-Free
No
Silicone-Free
No
Glove Hand Style
Left and Right
Brand and Series
BDG Cut-X 99-1-9626
Double-Dipped
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.