Cut-Resistant Coated Gloves, Cut Level A6 , Nitrile , Sandy , XL 1 PR

  • Mfr # 99-1-9626-10-K
  • Zoro # G601808651
product price: 
$
11.19
/pr
Sold in multiples of 12 prs for $134.28

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
99-1-9626-10-K
Zoro #
G601808651
UPC #
063344422884
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
9.25 in
Thickness
13 ga
Size - Numeric
10
Size- Numeric
10
Size- Alpha
XL

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
Cut-X
Cuff Style
Knit
Glove Materials
HPPE
ANSI/ISEA Cut Grams
3,000 g
ANSI/ISEA Impact Level
Not Available
Glove Construction
Seamless Knit
ANSI/ISEA Needlestick Level
Not Tested
ANSI/ISEA Abrasion Cycles
20,000
ANSI/ISEA Cut Load
3,000 g
ANSI/ISEA Heat Level
2
Insulated
No
Inspection Glove Type
Hemmed
Standards
ANSI/ISEA 105
ANSI/ISEA Puncture Force
100 N
Hand Protection Style
Glove
Palm Material
Nitrile
ANSI/ISEA Puncture Level
4
Palm Style
Single Layer
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Latex-Free
No
EN 388 Impact Rated
No
Knit Material Color
Gray
Double-Dipped
No
ANSI/ISEA Needlestick Level - Palm
Not Available
Touchscreen Compatible
No
Reflective Backing
No
Lint-Free
No
Finger Coverage
Full Finger
Reversible
No
Silicone-Free
Yes
Glove Coating Color
Gray
Glove Hand Style
Left and Right
Includes Finger Fourchettes
No
Maximum Temperature
284 Degrees F
Brand and Series
BDG CUT-X 9626
Knit Material
HPPE

Description

Coated Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Heat-Resistant, Puncture-Resistant, Standards ANSI/ISEA 105, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Glove Performance High Grip, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products