
Cut-Resistant Coated Gloves, Cut Level A6 , Nitrile , Sandy , XL (10) 1 PR
Mfr # 99-1-9625-10-K
Zoro # G401708625
product price: $26.45
/prKey Features
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Green,Gray
Glove Coating Finish
Sandy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-9625-10-K
Zoro #
G401708625
UPC #
63344435310
Country of Origin
China
Dimensions
Glove Size
XL (10)
Glove Length
9 in
Thickness
13 gauge
Details
Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Green,Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
DENY 9625-K
Cuff Style
Hemmed
Glove Materials
HPPE
Standards
ANSI/ISEA 105-2016, EN 388 2016, EN 374-2
ANSI/ISEA Puncture Level
4
Description
HPPE shell; Nitrile palm coating w/textured finish; Elastic knit wrist w/hemmed cuff; Reinforced thumb saddle; Breathable inner membrane coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.