
Cut Resistant Coated Gloves, Cut Level A6 , Nitrile , Sandy , XS (6) 1 PR
Mfr # 99-9-9625-6-K
Zoro # G101708871
product price: $24.19
/prKey Features
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray, Green
Glove Coating Finish
Sandy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-9-9625-6-K
Zoro #
G101708871
UPC #
63344435631
Country of Origin
China
Dimensions
Glove Size
XS (6)
Thickness
13 gauge
Details
Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray, Green
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
DENY 9625-K
Cuff Style
Knit Wrist, Hemmed Cuff
Glove Materials
Polyethylene
Standards
ANSI/ISEA 105-2016, EN 388 2016, EN 374-2
Insulated
Yes
ANSI/ISEA Puncture Level
4
Thumb Style
Wing
Silicone-Free
No
Description
HPPE shell; Nitrile palm coating w/textured finish; Acrylic/polyurethane lining; Elastic knit wrist w/hemmed cuff; Reinforced thumb saddle; Breathable inner membrane coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.